Cable Connector, 3/4 In, Straight, Silver (Discontinued)
- Mfr # TMC2X-075099A
- Zoro # G4669795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMC2X-075099A
Zoro #
G4669795
UPC #
078138130119
Country of Origin
India
Dimensions
Cord Dia. Range
0.69" to 0.99"
Hub Trade Size
3/4"
Length
1.97"
Min. Throat Dia.
0.80"
Conduit Trade Size
1/2 in
Details
Item
Hazardous Location Cable Connector
Male/Female
Male
Style - Connector
Straight
Material
Aluminum
Box Connection
3/4 in MNPT
For Use With
Jacketed Metal Clad Cable
Color
Silver
Liquid Tight / Dust Tight
Liquid Tight
Standards
UL 514B, UL 2225, CSA C22.2 No. 174, 249506, NEMA 4
Connector Type
Straight
Item - Conduit Fitting
Hazardous Location Conduit Fitting
Color - Conduit Fitting
Silver
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III, Division 1 and 2
Cable Clamping Method
Compression Nut
Hazardous Location Rating - Europe
Class I; Zone 1 and 2; AExe II; AEx tA IIC; Class I; Zone 1 and 2; Exe II; Ex tA IIC
Conduit Fitting Material
Aluminum
Description
Hazardous Location Cable Connector, Style - Connector Straight, Conduit Fitting Material Aluminum, Conduit Trade Size 1/2 in, Box Connection 3/4 in MNPT, Cable Clamping Method Compression Nut, Color - Conduit Fitting Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.