Mechanical Lug, 4/0 AWG Max, 2 Conductor, 9/16 in Stud, Aluminum

  • Mfr # AMS4/0

  • Zoro # G4669874


product price:  $24.79
/ea

Key Features

Connector Type
In-Line
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
4/0 AWG
Number of Conductors
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMS4/0
Zoro #
G4669874
UPC #
781810554548
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
4/0 AWG
For Stud Size
9/16 in
Length
2.31 in
Width
1.09 in
Max. Conductor Size
4/0 AWG Solid and Stranded
Stud Size
5/16 in
Min. Conductor Size
6 AWG Stranded
Length (Straight Wireway)
2.31 in
Overall Width
1.09 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
4/0 AWG
Overall Depth
1 in
Overall Length
2.31 in
Conductor Size
6-4/0 AWG
Conductor - Copper Str Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Solid Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - L Length Overall mm
59 mm
Conductor - AL Str Size Range
6 AWG-4/0 AWG
Conductor - ACSR Cmpt Size
250 kcmil-300 kcmil
Dimension - H1 Height inch
1.09 in
Dimension - Width inch
1.00 in
Dimension - Height fraction
11691
Dimension - Width mm
25 mm
Conductor - Copper Str Size Range
6 AWG-4/0 AWG
Conductor - Copper Str Compact Size
250 kcmil-300 kcmil
Dimension - Width fraction
1 in
Hex Size
45062
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Solid Size Range
6 AWG-4/0 AWG
Depth
0.56 in
Conductor - ACSR Str Size
4/0 AWG & 250 kcmil
Die Size
EEI 11ABurndy WK840Burndy 249Kearney 840T&B TXT&B 76
Dimension - Length Overall inch
2.31 in

Details

Item
Mechanical Lug
Connector Type
In-Line
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
ANSI, CSA Certified, UL Listed
Material
Tin-Plated Aluminum
No. of Conductors
2
Head Style
Slotted
Special Features
Connectors Feature Rounded Bottoms, Large Cable Ranges, Large Screw Diameters, Prevents Contact Of Dissimilar Metals, Provide Low Contact Resistance And Prevents Galvanic Corrosion
Color
Bare
Torque
275 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
AMS, Dual Rated
Industry Standard(s)
UL467
Conductor - Copper Str Run Range
6 AWG-4/0 AWG
Rating - Minimum Voltage
600
Certification - UL Listed Direct Burial
No
Conductor - Copper Str Tap Range
6 AWG-4/0 AWG
Physical Attribute - Number of Screws
2
Plated
Y
Conductor - Copper Solid Run
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Application
For Use With Copper And Aluminum Conductors
Material - Hardware
Aluminum
Conductor - Copper Str Run
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Physical Attribute - Screw Type
Slot
Conductor - Copper Solid Run Range
6 AWG-4/0 AWG
Conductor - AL Str Run Range
6 AWG-4/0 AWG
Installation Torque Recommended in-lb
275 LBS/in
UL Listed
Yes
Conductor - AL Str Tap Range
6 AWG-4/0 AWG
Conductor - AL Str Tap
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Solid Tap Range
6 AWG-4/0 AWG
Plating Type
Tin
Conductor - AL Str Run
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Str Tap
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Certification - CSA Approved
Yes
Conductor - Copper Solid Tap
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Temperature Rating
194° F

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, For Stud Size 9/16 in, Head Style Slotted, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.