This item is Discontinued.

Burndy Mechanical Conn, Trminal, 500 to 400 kcmil Q2A344N

Mechanical Conn, Trminal, 500 to 400 kcmil (Discontinued)

  • Mfr # Q2A344N
  • Zoro # G4670023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q2A344N
Zoro #
G4670023
UPC #
781810553947
Country of Origin
United States

Dimensions

Min. Conductor Size
400 kcmil Stranded
Max. Conductor Size
500 kcmil Stranded
Stud Size
1/2 in
Length
4.69 in
Width
3.75 in
Length (Straight Wireway)
4.69 in

Details

Item
Mechanical Connector
Connector Type
Terminal
No. of Conductors
2
Material
Copper
Standards
UL468A-468B Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Terminal, Standards UL468A-468B Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.