J5500 Thrust Washer, 3/8" I.D.x1/16"L, PK5

  • Mfr # BJ5T061202

  • Zoro # G4670677


product price:  $19.35
/pk 5, $3.87/ea

Key Features

Inside Dia. (In.)
0.375 in
Inside Dia. (mm)
9.52 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Thickness (In.)
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BJ5T061202
Zoro #
G4670677
UPC #
717905199431
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.375 in
Inside Dia. (mm)
9.52 mm
Outside Dia. (In.)
0.75 in
Outside Dia. (mm)
19.05 mm
Thickness (In.)
0.063 in
Thickness (mm)
1.59 mm
Outside Diameter
3/4 in
Thickness
1/16 in
Nominal Outside Dia.
3/4 in
Nominal Inside Dia.
3/8 in
Max. Outside Dia.
0.753 in
Min. Inside Dia.
0.379 in
Maximum Inside Diameter
0.384 in
Min. Outside Dia.
0.747 in
Bore Diameter
3/8 in
Washer Thickness
0.062 in

Details

Construction Material
PTFE ( JLON 5500 )
Item
Thrust Washer
Color
Orange
Standards
ISO Certified 9001
System of Measurement
Inch
Maximum Temperature
550 Degrees F
Minimum Temperature
-250 Degrees F
Max. Pv
20,000 lb/sq in-fpm
Maximum PV
20,000 lb/sq in-fpm
Thickness Tolerance
+/-0.003 in
Plain Bearing Material
PTFE
Material Grade
JLON 5500
Resistance Properties
Wear Resistant

Description

Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Orange, Material Grade JLON 5500, Maximum PV 20,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.