One-Hole Compression Lug, 4 AWG Max, #10 Stud, Short Barrel, Copper, Gray

  • Mfr # 24C339

  • Zoro # G4671213


product price:  $2.15
/ea

Key Features

Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.55"
Material
Copper
Length
1.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C339
Zoro #
G4671213
UPC #
190735431856
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.55"
Length
1.35"
Barrel Length
Short
Length (Straight Wireway)
1.35 in
Barrel Inside Diameter
0.27 in
Tongue Thickness
0.09 in
For Stud Size
#10
Overall Length
1.35 in
Overall Width
0.55 in
For Wire Size
4 AWG
Barrel Size
Short
Tongue Width
0.55 in
Tongue Length
0.6 in
Hole Size
0.205 in
Strip Length
9/16 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
4 AWG
Barrel Outside Diameter
0.37 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Item
One-Hole Compression Lug
Tongue Style
Standard
Die Code
29
Peep Hole
Yes
Hole Center to End
0.25 in
Standards
CSA Certified, UL Listed
Seam Style
Seamless
Termination Style
Crimp
RoHS Compliant
Yes
Contact Finish
Tin
Current
125 A
Tongue Angle
Straight
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
Barrel Style
Chamfered
For Conductor Material
Copper
Inspection Hole
Yes
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.55 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.