Flat Indicator Light, Green, 24VDC

  • Mfr # 24M101

  • Zoro # G4675054


product price:  $7.15
/ea

Key Features

Voltage
24V DC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24M101
Zoro #
G4675054
UPC #
190735435564
Country of Origin
Korea, Republic of

Dimensions

Size
10mm Mounting dia
Panel Thickness
Up to 0.160 in
Overall Depth
1.41 in
Overall Height
0.45 in
Panel Cutout Diameter
10 mm
Overall Width
0.45 in
Stem Thread Size
M10
Manufacturer Warranty Length
3 yr

Details

Item
Flush Panel Light
Voltage
24V DC
Color
Green
Material of Construction
Brass Plated Chrome, LED, Plastic (ABS)
Lamp Type
LED
Shape
Round
Electrical Connection
0.11 Male Quick Disconnect
IP Rating
IP40
Standards
cRUus, RoHS
Average Life
100,000 hr
Current Drawn
20 mA
Body Material
ABS/Brass Plated Chrome
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
24 V DC
Lens Color
Green
Lamp Color
Green
NEMA Enclosure Rating
No Enclosure
Head Style
Flush
Series
H10
Includes Lens
Lens Included

Description

Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Green, Voltage 24V DC, Size 10mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.