Tissue Culture Flask, 25cm2, PK200

  • Mfr # 229330

  • Zoro # G4675097


product price:  $136.99
/pk 200, $0.68/ea
Free Shipping & Returns

Key Features

Flask Type
Cell Culture
Labware Capacity - Metric
50 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229330
Zoro #
G4675097
UPC #
-
Country of Origin
China

Dimensions

Labware Height - Metric
29 mm
Overall Height - Metric
29 mm
Mouth Size
Narrow

Details

Flask Type
Cell Culture
Labware Capacity - Metric
50 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polystyrene
Graduation Range
5 to 40mL
Glassware Class
Not Rated
Graduation Subdivisions
5 mL
Labware Neck Style
Straight
Capacity
50ml
Item
Cell Culture Flask
Material of Construction
Polystyrene
Includes
Plug Seal Cap
Includes Closure
Yes
Special Features
Ability to Fill Flask Standing Upright, Heavy-Walled
Autoclavable
No
Labware Closure Color
Green
Sterile/Non-Sterile
Sterile
Labware Closure Type
Screw On
Number of Flasks Included
10
Closure Color
Green
Minimum Graduation - Metric
5 mL
Maximum Graduation - Metric
40 mL
Graduated
Yes
Body Color
Clear
Closure Material
HDPE
Clarity
Transparent
Basic Material
Plastic
Shape
Rectangular
Capacity - English
1.69 fl oz
Closure Type
Plug
Capacity - Metric
50 mL
Neck Style
Canted
USP Specification
Type IV
Body Material
Polystyrene
Graduation Increments - Metric
5 mL
Tolerance
+/-2.00%

Description

Cell Culture Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Cell Culture, Overall Height - Metric 29 mm, USP Specification Type IV, Tolerance +/-2.00 Percent, Includes Closure Yes, Closure Type Plug, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.