CAD Drawings

Download CAD Files

Two-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Yellow

  • Mfr # YA292N

  • Zoro # G4676095

CAD Available

product price:  $22.15
/ea

Key Features

CAD Drawing
For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA292N
Zoro #
G4676095
UPC #
781810559772
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.11 in
Cable Size
250 kcmil
Barrel Length
Long
Width
1.11"
Length
5.21"
Overall Width
1.11 in
Overall Length
5.21 in
Length (Straight Wireway)
5.21 in
Strip Length
1 11/16 in
Tongue Length
1.27 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Hole Size
0.56 in
Tongue Thickness
0.16 in
For Stranded Copper Wire Size - Minimum
250 kcmil
Barrel Outside Diameter
0.75 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Dimension - Length Overall inch
5.21 in
Conductor - Copper Str Navy Size
250 (61) Navy
Dimension - Stud Size inch
1 to 2
Dimension - Hole Size fraction
1 to 2
Dimension - Stud Size fraction
1 to 2
Dimension - Pad Width inch
1.11 in
Dimension - Strip Length inch
42380
Conductor - Copper Str Size Range
250 KCMIL
Dimension - Z inch
0.64 in
Conductor Size
250 KCMIL
Dimension - Outside Diameter inch
0.75 in
Dimension - B Length fraction
1-5/8 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - L Length Overall mm
132 mm
Dimension - N inch
0.63 in
Conductor - Copper Str Size
250 kcmil
Dimension - Hole Size inch
0.56 in
Dimension - B Length inch
1.62 in
Dimension - Bolt Size inch
0.5, 0.5

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
16
Color Code
Yellow
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Long Barrel
Peep Hole
No
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1.75 in
Plate Material
Electro Tin
Tongue Style
Standard
Hole Center to End
0.63 in
Application
For Code Conductor
Termination Style
Crimp
For Wire Type
Stranded
Contact Finish
Tin
Maximum Voltage
35 kV AC
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered
Special Features
Terminal
Plating Type
Tin - Electro Plated
UL Listed
Yes
Plated
Y
Type
Long Barrel, Tin Plated
Voltage - Maximum
35000
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
2
Feature - Barrel Type
Long
Rating - Minimum Voltage
600
Voltage Rating
35 kV
Feature - Barrel Style
Chamfered
Trade Name
HYLUGâ„¢
Conductor - Material
Copper
Conductor Type
CODE, CODE
Die Index
16
Finish Type
Tin-Plated
Industry Standard(s)
UL468A-468B
Rating - KVA
35 kV
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Yellow, Die Code 16, Tongue Angle Straight, Tongue Width 1.11 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.