Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 9676XXL

  • Zoro # G4676253


product price:  $13.39
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9676XXL
Zoro #
G4676253
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
13 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Ultra Tech Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1179
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Weight
Light
Stitching Material
Dyneema(R)
Puncture Resistant
Yes
Suggested Use Environment
Dry
Cut Resistant
Yes
Finger Material
Polyurethane
Standards
ANSI 105, EN388
Thumb Style
Wing
Application
Automotive, Metal Fabrication, Ceramics, Paper & Pulp Industry, Textile Industry and Other Applications Requiring Ultimate Cut Protection
Palm Material
Polyurethane
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Brand and Series
MCR Safety CutPro(TM) 9676
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
20,000
Glove Back Material
Dyneema®
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Glove Coating Color
Gray
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.