Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QPX4434
Zoro #
G4676497
UPC #
781810554401
Country of Origin
United States
Dimensions
Min. Conductor Size
9 AWG (Tap) Solid, 500 kcmil (Run) Stranded
Max. Conductor Size
6 AWG (Tap) Solid, 1000 kcmil (Run) Stranded
Length
3.00 in
Width
2.44 in
Length (Straight Wireway)
3.00 in
Details
Item
Mechanical Connector
Connector Type
Parallel Clamp
No. of Conductors
2
Material
Copper
Standards
UL486C Listed, CSA Certified
Body Material
Copper Alloy
Description
Mechanical Connector, Body Material Copper Alloy, Connector Type Parallel Clamp, Standards UL486C Listed, CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.