Insulated Multitap Connector, 4.01 In. L

  • Mfr # 1PBS250

  • Zoro # G4677093


product price:  $36.85
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PBS250
Zoro #
G4677093
UPC #
781810555132
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Conductor Size
10 AWG
Length
4.01 in
Stud Size
5/16 in
Max. Conductor Size
250 kcmil
Width
2.1 in
Length (Straight Wireway)
4.01 in
Overall Width
1.19 in
Strip Length
1 3/16 in
Overall Length
4.01 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
10 AWG
Conductor Size
10 AWG-250 KCMIL
Dimension - L Length Overall mm
102 mm
Conductor - AL Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - Copper Str Size Range
10 AWG-250 kcmil
Dimension - Height inch
2.10 in
Dimension - Width mm
30 mm
Dimension - Width fraction
1-19/100 in
Dimension - Length Overall inch
4.01 in
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - Screw Size inch
45054
Conductor - AL Str Size Range
10 AWG-250 kcmil
Dimension - Width inch
1.19 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Maximum Voltage
600 V
Compatible with Product Type
Code Conductor
Tap Shape
T
Type
BIBS, Multi-Port
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Number of Screws
2
Installation Torque Recommended in-lb
275 in-lb
Rating - Minimum Voltage
600
Insulation
Y
UL Listed
Yes
Certification - UL Listed Direct Burial
No
Plating Type
Unplated
Insulation Type
Plastisol
Voltage - Maximum
600 V
Certification - CSA Approved
No
Temperature Rating
194° F
Trade Name
UNITAPâ„¢
Plated
N
Material - Hardware
Aluminum
Hex Key
45062

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.