Insulated Multitap Connector, 1.95 In. L

  • Mfr # BIBS44

  • Zoro # G4677154


product price:  $32.35
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIBS44
Zoro #
G4677154
UPC #
781810554999
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Width
1.25 in
Stud Size
5/16 in
Length
1.95 in
Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Length (Straight Wireway)
1.95 in
Overall Length
1.95 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Width
1.25 in
For Stranded Copper Wire Size - Minimum
14 AWG
Strip Length
5/8 in
Conductor Size
14-4 AWG
Dimension - Height inch
1.25 in
Conductor - Copper Str Size Range
14 - 4 Str
Dimension - Width mm
32 mm
Dimension - Length Overall inch
1.95 in
Conductor - AL Str Size Range
14 - 4 Str
Dimension - Width inch
1.25 in
Dimension - L Length Overall mm
50 mm
Dimension - Screw Size inch
44930

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Max. Voltage
600V AC/DC
Screw Material
Steel
No. of Ports
4
Material
Aluminum
Compatible with Product Type
Code Conductor
RoHS Compliant
Yes
Maximum Voltage
600 V
Tap Shape
L
Current
85 A
Special Features
Insulated
Type
BIBS, Multi-Port
Physical Attribute - Number of Screws
4
Plated
N
Certification - UL Listed Direct Burial
No
Standards - Industry Standards Met
UL468A-468B
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Temperature Rating
194
Hex Key
44934
Industry Standard(s)
UL468A-468B
Insulation Type
Plastisol
Conductor Type
AL C Str-SizeCU C Str-Size
Trade Name
UNITAPâ„¢
UL Listed
Yes
Physical Attribute - Screw Type
Allen
Operating Voltage
600 V
Certification - CSA Approved
Yes
Voltage - Maximum
600 V
Insulation
Y
Rating - Minimum Voltage
600
Plating Type
Unplated

Description

Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 4, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.