This item is Discontinued.

Burndy Two Hole Lug Compress Conct, 750 kcmil YA39AM2

Two Hole Lug Compress Conct, 750 kcmil (Discontinued)

  • Mfr # YA39AM2
  • Zoro # G4678624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA39AM2
Zoro #
G4678624
UPC #
781810556214
Country of Origin
United States

Dimensions

Cable Size
750 kcmil
Width
1.69"
Length
7.31"
Stud Size
1/2"
Length (Straight Wireway)
7.31 in

Details

Connector Type
Straight Barrel
Material
Aluminum
Color Code
Red
Peep Hole
No
Item
Two-Hole Lug Compression Connector
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.630 in
Die Code
301
Plate Material
Electro Tin
Hole Center to Center
1.750"
Standards
UL Listed, CSA Certified

Description

Two-Hole Lug Compression Connector, Color Code Red, Die Code 301, Hole Center to Center 1.750 in, Material Aluminum, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.