This item is Discontinued.

Solo Disp. Cold Cup, 28 oz., White/Blue, PK480 RP28NP-00055

Disp. Cold Cup, 28 oz., White/Blue, PK480 (Discontinued)

  • Mfr # RP28NP-00055
  • Zoro # G4679884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP28NP-00055
Zoro #
G4679884
UPC #
-
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Polycoat
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Blue/Purple
Basic Foodware Material
Paper
Capacity
28 oz.
Use Lid Number
Mfr. No. 9542500DX, D9542, D9542B, D9542G, TB9542, TP9542, TP9542B, TP9550B
Disposable Foodware Capacity Range
26 to 44 oz.
Disposable Cup Sub-category
Cold Cup

Description

Disposable Cold Cup, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.