Antifatigue Mat, 22 ft. L x 2 ft. W, 3/8" Thickness, Pebble, Black

  • Mfr # 427.38X2X22BK

  • Zoro # G4680070


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22 ft.
Width
2 ft.
Material
PVC Blown Sponge
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
427.38X2X22BK
Zoro #
G4680070
UPC #
715411955442
Country of Origin
United States

Dimensions

Length
22 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC Blown Sponge
Mat Surface Pattern
Pebble
Standards
DOC FF1-70 / Flame Retardant Rating; ASTM F1677
Application
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
For Use With
Comfort For Light Industrial Applications; Assembly and Fulfillment; Dry Environment
Type
Anti-Fatigue Matting

Description

Soft Step,2 ft. x 22 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.