Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in

  • Mfr # BIBS2/03

  • Zoro # G4680103


product price:  $31.35
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIBS2/03
Zoro #
G4680103
UPC #
781810554968
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Length
2.19 in
Min. Conductor Size
14 AWG
Width
1.38 in
Stud Size
5/16 in
Max. Conductor Size
2/0 AWG
Length (Straight Wireway)
2.19 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Width
1.31 in
Overall Length
2.19 in
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Size
14-2/0 AWG
Dimension - Width inch
1.31 in
Dimension - Width fraction
1-31/100 in
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG
Dimension - Height fraction
1.375 in
Dimension - L Length Overall mm
56 mm
Dimension - Width mm
33 mm
Conductor - AL Str Size Range
8 AWG-2/0 AWG
Conductor - Copper Str Size Range
14 AWG-2/0 Str
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 Str
Dimension - Height inch
1.38 in
Dimension - Length Overall inch
2.19 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
3
Material
Aluminum
RoHS Compliant
Yes
Tap Shape
L
Current
175 A
Compatible with Product Type
Code Conductor
Special Features
Insulated
Maximum Voltage
600 V
Type
BIBS, Multi-Port
Hex Key
45001
Standards - Industry Standards Met
UL468A-468B
Voltage - Maximum
600 V
UL Listed
Yes
Insulation Type
Plastisol
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Screw Type
Allen
Rating - Minimum Voltage
600
Plated
N
Trade Name
UNITAPâ„¢
Plating Type
Unplated
Certification - UL Listed Direct Burial
No
Physical Attribute - Number of Screws
3
Industry Standard(s)
UL468A-468B
Material - Hardware
Aluminum
Temperature Rating
194
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - CSA Approved
Yes
Insulation
Y

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.