
Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 600 PK
Mfr # 3132KWS
Zoro # G4680713
product price:Â $403.99
/pk 600, $0.67/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
5/16"-12
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3132KWS
Zoro #
G4680713
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16"-12
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Washer Assrts,5/16-12x2 UNSlot H,Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.