This item is Discontinued.

Burndy Mechanical Conn, 500 to 400 kcmil, 1 Cond QA34B

Mechanical Conn, 500 to 400 kcmil, 1 Cond (Discontinued)

  • Mfr # QA34B
  • Zoro # G4680785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QA34B
Zoro #
G4680785
UPC #
781810553695
Country of Origin
United States

Dimensions

Min. Conductor Size
400 kcmil Stranded
Max. Conductor Size
500 kcmil Stranded
Stud Size
1/2 in
Length
3.19 in
Width
1.94 in
Length (Straight Wireway)
3.19 in

Details

Item
Mechanical Connector
Connector Type
Terminal
No. of Conductors
1
Material
Copper
Standards
UL468A-468B Listed
Body Material
Copper Alloy

Description

Mechanical Connector, Body Material Copper Alloy, Connector Type Terminal, Standards UL468A-468B Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.