Insulated Multitap Connector, 5.00 In. L

  • Mfr # 1PBS500

  • Zoro # G4681022


product price:  $71.89
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PBS500
Zoro #
G4681022
UPC #
781810555262
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
1/2 in
Width
2.62 in
Min. Conductor Size
6 AWG
Stud Size
1/2 in
Max. Conductor Size
500 kcmil
Length
5.0 in
Length (Straight Wireway)
5.0 in
Overall Width
1.62 in
Strip Length
1 1/2 in
Overall Length
5 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Conductor Size
6 AWG-500 KCMIL
Conductor - Copper Str Size
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Dimension - Screw Size inch
45194
Dimension - L Length Overall mm
127 mm
Dimension - Height inch
2.62 in
Conductor - Copper Str Size Range
6 AWG-500 kcmil
Dimension - Height fraction
2.625 in
Dimension - Width fraction
1-31/50 in
Dimension - Width mm
41 mm
Conductor - AL Str Size
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil
Dimension - Length Overall inch
5.00 in
Conductor - AL Str Size Range
6 AWG-500 kcmil
Dimension - Width inch
1.62 in

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
375 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Aluminum
Material
Aluminum
Tap Shape
T
Minimum Operating Temperature
-40 Degrees F
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
RoHS Compliant
Yes
Compatible with Product Type
Code Conductor
Maximum Voltage
600 V
Type
BIBS, Multi-Port
Installation Torque Recommended in-lb
375 in-lb
Temperature Rating
194° F
Insulation Type
Plastisol
Hex Key
44993
Material - Hardware
Aluminum
Conductor Type
AL C Str-SizeCU C Str-Size
Certification - UL Listed Direct Burial
No
Rating - Minimum Voltage
600
Voltage - Maximum
600 V
Plating Type
Unplated
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - CSA Approved
No
UL Listed
Yes
Insulation
Y
Physical Attribute - Number of Screws
2
Trade Name
UNITAPâ„¢
Plated
N

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 1/2 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.