One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Standard Barrel, Aluminum, White

  • Mfr # YA28A3

  • Zoro # G4682237


product price:  $23.75
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA28A3
Zoro #
G4682237
UPC #
781810556139
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.17 in
Barrel Length
Long
Length
3.44"
Width
1.17"
Cable Size
4/0 AWG
Overall Length
3.44 in
Overall Width
1.17 in
Length (Straight Wireway)
3.44 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
For Stranded Aluminum Wire Size - Maximum
4/0 AWG
Strip Length
1 5/8 in
Barrel Outside Diameter
0.85 in
Tongue Thickness
0.3 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Tongue Length
1.36 in
Hole Size
0.56 in
Conductor Size
4/0 AWG
Dimension - Hole Size fraction
1 to 2
Conductor - AL Str Size Range
4/0 AWG
Dimension - Pad Width inch
1.17 in
Dimension - Hole Size mm
14 mm
Conductor - AL Str Size
4/0 AWG
Dimension - Strip Length inch
39452
Dimension - Bolt Size inch
0.5
Dimension - B Length fraction
1-3/8 in
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Length Overall inch
3.44 in
Conductor - Copper Str Size
4/0 AWG
Dimension - Thread Size
1 to 2
Dimension - Hole Size inch
0.56 in
Dimension - Z inch
0.73 in
Dimension - N inch
0.63 in
Dimension - B Length inch
1.39 in
Dimension - Bolt Size fraction
1 to 2
Dimension - D inch
1.36 in
Dimension - L Length Overall mm
87 mm
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Outside Diameter inch
0.85 in
Dimension - Stud Size fraction
1 to 2
Dimension - Stud Size inch
1 to 2

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
298
Color Code
White
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Peep Hole
No
Connector Type
Standard Barrel
Hole Center to End
0.63 in
Tongue Style
Standard
Application
For Aluminum And Copper Conductors
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Solid, Stranded
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
Special Features
Dual-Rated and Designed for Use on Both Aluminum and Copper Conductors, Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance and Ductility
Contact Finish
Tin
Termination Style
Crimp
Temperature Rating
194
Physical Attribute - Tongue Type
Standard
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Die Index
298
Certification - CSA Approved
Yes
Conductor - Material
ALUMINUM / COPPER
Feature - Barrel Type
Standard
Item Type
3A
Physical Attribute - Tongue Angle
Straight
Industry Standard(s)
UL468A-468B
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Conductor Type
CODE
Voltage Rating
35 kV
Trade Name
HYLUGâ„¢
UL Listed
Yes
Voltage - Maximum
35000
Feature - Barrel Style
Chamfered
Rating - KVA
35 kV
Type
YA-A, Dual Rated
Plated
Y
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code White, Die Code 298, Tongue Angle Straight, Tongue Width 1.17 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.