CAD Drawings

Download CAD Files

One-Hole Compression Lug, 2 AWG Max, 5/16 in Stud, Long Barrel, Copper, Brown

  • Mfr # YA2C

  • Zoro # G4682851

CAD Available

product price:  $8.45
/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA2C
Zoro #
G4682851
UPC #
781810559734
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.60 in
Cable Size
2 AWG
Length
2.29"
Barrel Length
Long
Width
0.6"
Overall Width
0.61 in
Overall Length
2.29 in
Length (Straight Wireway)
2.29 in
Tongue Thickness
0.11 in
Barrel Outside Diameter
0.42 in
Hole Size
0.33 in
Tongue Length
0.7 in
For Stranded Copper Wire Size - Minimum
2 AWG
Strip Length
1 5/16 in
For Stranded Copper Wire Size - Maximum
2 AWG
Dimension - Length Overall inch
2.29 in
Dimension - D inch
0.59 in
Dimension - Hole Size mm
8 mm
Dimension - Hole Size inch
0.33 in
Dimension - Z inch
0.36 in
Conductor - Copper Str Size
2 AWG
Dimension - Strip Length inch
42374
Conductor Size
2 AWG
Dimension - Bolt Hole Size inch
0.33 in
Dimension - Outside Diameter inch
0.42 in
Dimension - Bolt Size inch
0.3125
Dimension - B Length inch
1.25 in
Conductor - Copper Str Size Range
2 AWG
Dimension - L Length Overall mm
58 mm
Dimension - N inch
0.34 in
Dimension - Hole Size fraction
2023-05-16
Dimension - Stud Size fraction
2023-05-16
Dimension - Pad Width inch
0.60 in
Dimension - Bolt Size fraction
2023-05-16
Dimension - Stud Size inch
45062

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
No
Plate Material
Electro Tin
Hole Center to End
0.34 in
Connector Type
Long Barrel
Tongue Style
Standard
Application
For Code Conductor
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
RoHS Compliant
Yes
Special Features
Non-Insulated Construction
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered
Termination Style
Crimp
Physical Attribute - Tongue Type
Standard
Plated
Y
Industry Standard(s)
UL468A-468B
Voltage Rating
35 kV
Feature - Barrel Type
Long
Temperature Rating
194
Rating - Minimum Voltage
600
Rating - KVA
35 kV
Physical Attribute - Tongue Angle
Straight
UL Listed
Yes
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Trade Name
HYLUGâ„¢
Plating Type
Tin - Electro Plated
Die Index
10
Finish Type
Tin-Plated
Voltage - Maximum
35000
Conductor Type
CODE
Type
Long Barrel, Tin Plated
Conductor - Material
Copper
Certification - CSA Approved
Yes
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.