Pouch Laminating Machine, 15-45/64 In.

  • Mfr # 1703074BF

  • Zoro # G4684057


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Lamination
Hot
Speed
13 in/min
Max. Document Width
9 in
Warm-Up Time
5 min
Width
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1703074BF
Zoro #
G4684057
UPC #
033816500266
Country of Origin
China

Dimensions

Max. Document Width
9 in
Width
18 3/4 in
Length
4 1/8 in
Thickness
3 mil, 5 mil
Height
3 1/2 in
Film Thickness - Maximum
5 mil
Overall Width
18 3/4 in
Laminating Width - Maximum
9 in
Overall Height
3 1/2 in
Overall Depth
4.13 in

Details

Item
Laminating Machine
Lamination
Hot
Speed
13 in/min
Warm-Up Time
5 min
Voltage
120 V
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches
Includes
(10) Pouches
Product Type
Laminating Machine
Lamination System
Hot
Number of Sheets Included
10
Compatible Manufacturer Part Number
3200716CF, 3740474CF, 3745003F, 3747143
Compatible Brand
GBC
Power Source
Electric

Description

Laminating Machine, Hot, Length 4 1/8 in, Width 18 3/4 in, Height 3 1/2 in, Speed 13 in/min, Max. Document Width 9 in, Thickness 3 mil, 5 mil, Warm-Up Time 5 min, Voltage 120 V, For Use With 3 mil Thermal Pouches, 5 mil Thermal Pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.