Two-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C440

  • Zoro # G4684976


product price:  $5.25
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24C440
Zoro #
G4684976
UPC #
190735432853
Country of Origin
China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
1.03 in
Width
1.03"
Cable Size
4/0
Barrel Length
Short
Length
3.2"
Length (Straight Wireway)
3.2 in
Barrel Inside Diameter
0.56 in
Tongue Length
1.93 in
Hole Size
0.405 in
Barrel Outside Diameter
0.7 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Width
1.03 in
Strip Length
1 1/16 in
Tongue Thickness
0.14 in
Overall Length
3.2 in
For Stranded Copper Wire Size - Maximum
4/0 AWG

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL Listed
Peep Hole
Yes
Hole Center to End
0.38 in
Hole Center to Center
1 in
Tongue Style
Standard
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Contact Finish
Tin
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
RoHS Compliant
Yes
Current
360 A
Termination Style
Crimp
Maximum Operating Temperature
300 Degrees F
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Voltage
600 V AC
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.