
Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Black Oxide Steel Hex Head Hex Drive, 700 PK
Mfr # 3720FWB
Zoro # G4685324
product price:Â $732.99
/pk 700, $1.05/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3720FWB
Zoro #
G4685324
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
3/8"-16
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Washer Assrts,3/8-16x1 1/4 Unslt,Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.