Insulated Multitap Connector, 1.52 In. L

  • Mfr # BIT2/0

  • Zoro # G4685816


product price:  $20.95
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIT2/0
Zoro #
G4685816
UPC #
781810554890
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Width
1.4 in
Stud Size
1/8 in
Min. Conductor Size
14 AWG
Max. Conductor Size
2/0 AWG
Length
1.52 in
Length (Straight Wireway)
1.52 in
Strip Length
11/16 in
Overall Length
1.52 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.4 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Conductor Size
14-2/0 AWG
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG
Dimension - L Length Overall mm
39 mm
Dimension - Width mm
36 mm
Dimension - Height fraction
1.375 in
Dimension - Height inch
1.38 in
Dimension - Length Overall inch
1.52 in
Conductor - AL Str Size Range
14 - 2/0 Str
Dimension - Width fraction
1-2/5 in
Dimension - Width inch
1.4 in
Conductor - Copper Str Size Range
14 - 2/0 Str
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Steel
Material
Aluminum
Maximum Voltage
600 V
Current
175 A
Screw Finish
Tin Plated
Compatible with Product Type
Code Conductor
RoHS Compliant
Yes
Tap Shape
L
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Type
BIT
Physical Attribute - Screw Type
Allen
Operating Voltage
600 V
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
3/16 in
Physical Attribute - Number of Screws
2
Rating - Minimum Voltage
600
Certification - UL Listed Direct Burial
No
Insulation Type
Plastisol
Installation Torque Recommended in-lb
120 in-lb
Temperature Rating
90 °C
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - CSA Approved
Yes
Voltage - Maximum
600 V
Insulation
Y
Trade Name
UNITAPâ„¢
Material - Hardware
Aluminum
Plating Type
Unplated
Plated
N
Standards - Industry Standards Met
UL468A-468B

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.