Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QPX2C2CY
Zoro #
G4687907
UPC #
781810554432
Country of Origin
United States
Dimensions
Min. Conductor Size
6 AWG (Run) Stranded, 6 AWG (Tap)
Max. Conductor Size
2 AWG (Run) Stranded, 2 AWG (Tap)
Length
1.63 in
Width
1.63 in
Length (Straight Wireway)
1.63 in
Details
Item
Mechanical Connector
Connector Type
Parallel Clamp
No. of Conductors
2
Material
Copper
Body Material
Copper Alloy
Description
Mechanical Connector, Body Material Copper Alloy, Connector Type Parallel Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.