CAD Drawings

Download CAD Files

Two-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, Purple

  • Mfr # YA282N

  • Zoro # G4688065

CAD Available

product price:  $17.55
/ea

Key Features

CAD Drawing
For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YA282N
Zoro #
G4688065
UPC #
781810559680
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.02 in
Width
1.02"
Barrel Length
Long
Cable Size
4/0 AWG
Length
5.17"
Overall Width
1.02 in
Overall Length
5.17 in
Length (Straight Wireway)
5.06 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Hole Size
0.56 in
Tongue Thickness
0.14 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
1.27 in
Strip Length
1 11/16 in
Barrel Outside Diameter
0.69 in
Dimension - Outside Diameter inch
0.69 in
Dimension - Hole Size inch
0.56 in
Dimension - Hole Size fraction
1 to 2
Dimension - Pad Width inch
1.02 in
Dimension - Length Overall inch
5.17 in
Conductor Size
4/0 AWG
Conductor - Copper Str Size
4/0 AWG
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Z inch
0.64 in
Dimension - Stud Size fraction
1 to 2
Dimension - N inch
0.63 in
Dimension - Stud Size inch
1 to 2
Dimension - B Length inch
1.62 in
Dimension - L Length Overall mm
131 mm
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Dimension - B Length fraction
39452
Dimension - Bolt Size inch
0.5
Dimension - Strip Length inch
42380

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
15
Color Code
Purple
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.63 in
Peep Hole
No
Tongue Style
Standard
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1.75 in
Connector Type
Long Barrel
Application
For Code Conductor
Special Features
Terminal
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Stranded
Termination Style
Crimp
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
Plated
Y
Conductor Type
CODE
Plating Type
Tin plated
Physical Attribute - Tongue Type
Straight
Voltage Rating
35 kV
Rating - Minimum Voltage
600
Finish Type
Tin-Plated
Die Index
15
Industry Standard(s)
UL468A-468B
UL Listed
Yes
Conductor - Material
Copper
Type
Long Barrel, Tin Plated
Physical Attribute - Number of Holes
2
Feature - Barrel Style
Chamfered
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Rating - KVA
35 kV
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.