Disposable Bailer, 1027mL, Clear PVC, PK24

  • Mfr # ECOPVCW-153

  • Zoro # G4688345


product price:  $177.99
/pk 24, $7.42/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
36 in
Color
Blue, Clear
Includes
Emptying Device
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECOPVCW-153
Zoro #
G4688345
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Diameter
1 1/2 in
Overall Length
36 in
Overall Diameter
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Bailer
Material
PVC
Color
Blue, Clear
Includes
Emptying Device
Type
Groundwater Sampling
Capacity
1,027 mL
Product Type
Bailer
Disposability
Single-Use
Weight
9 oz
Sterility
Non-Sterile
Includes Weights
Weighted

Description

Clear PVC Weighted EcoBailer, Length 36, Dia. 1.5, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.