Insulated Multitap Connector, 2.19 In. L

  • Mfr # 1PL2/03

  • Zoro # G4688415


product price:  $32.35
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1PL2/03
Zoro #
G4688415
UPC #
781810555170
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Min. Conductor Size
14 AWG
Max. Conductor Size
2/0 AWG
Stud Size
3/16 in
Length
2.19 in
Width
1.38 in
Length (Straight Wireway)
2.19 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Width
1.31 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
2.19 in
Conductor Size
14-2/0 AWG
Dimension - Height inch
1.38 in
Dimension - Width inch
1.31 in
Conductor - Copper Str Size Range
14 AWG-2/0 AWG
Conductor - AL Str Size Range
14 AWG-2/0 AWG
Dimension - Length Overall inch
2.19 in
Dimension - Width fraction
1-31/100 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - L Length Overall mm
56 mm
Dimension - Height fraction
1.375 in
Dimension - Width mm
33 mm
Dimension - Screw Size inch
45123

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Screw Material
Aluminum
Max. Voltage
600V AC/DC
No. of Ports
3
Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
600 V
RoHS Compliant
Yes
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Compatible with Product Type
Code Conductor
Tap Shape
L
Type
BIBS, Multi-Port
Insulation Type
Plastisol
Rating - Minimum Voltage
600
Plated
N
Hex Key
45001
UL Listed
Yes
Physical Attribute - Number of Screws
3
Installation Torque Recommended in-lb
120 in-lb
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Certification - UL Listed Direct Burial
No
Trade Name
UNITAPâ„¢
Conductor Type
AL C Str-SizeCU C Str-Size
Temperature Rating
194° F
Plating Type
Unplated
Voltage - Maximum
600 V
Insulation
Y
Material - Hardware
Aluminum
Certification - CSA Approved
No

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.