CAD Drawings

Download CAD Files

One-Hole Compression Lug, 6 AWG Max, #10 Stud, Short Barrel, Copper, Blue

  • Mfr # 24C338

  • Zoro # G4688887

CAD Available

product price:  $1.49
/ea

Key Features

CAD Drawing
Cable Size
6 AWG
Connector Type
Straight Barrel
Width
0.44"
Material
Copper
Length
1.23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C338
Zoro #
G4688887
UPC #
190735431849
Country of Origin
China

Dimensions

Cable Size
6 AWG
Width
0.44"
Length
1.23"
Barrel Length
Short
Length (Straight Wireway)
1.23 in
For Wire Size
6 AWG
Strip Length
9/16 in
For Stranded Copper Wire Size - Maximum
6 AWG
Barrel Inside Diameter
0.22 in
Barrel Outside Diameter
0.3 in
Tongue Length
0.53 in
For Stud Size
#10
Overall Length
1.23 in
Tongue Thickness
0.07 in
Tongue Width
0.44 in
Hole Size
0.205 in
Overall Width
0.44 in
For Stranded Copper Wire Size - Minimum
6 AWG
Barrel Size
Short

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Blue
Standards
UL Listed
Tongue Style
Standard
Peep Hole
Yes
Item
One-Hole Compression Lug
Hole Center to End
0.22 in
Die Code
24
Maximum Operating Temperature
300 Degrees F
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Voltage
600 V AC
Current
95 A
Contact Finish
Tin
Tongue Angle
Straight
For Wire Type
Stranded
Barrel Style
Chamfered
RoHS Compliant
Yes
Seam Style
Seamless
Inspection Hole
Yes
Termination Style
Crimp
For Conductor Material
Copper
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.