Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Electrical Tape, 3/4 x 66 ft., 7 mil, White ETP-7070-9-19-20-P-A

Electrical Tape, 3/4 x 66 ft., 7 mil, White (Discontinued)

  • Mfr # ETP-7070-9-19-20-P-A
  • Zoro # G4689194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP-7070-9-19-20-P-A
Zoro #
G4689194
UPC #
045686060450
Country of Origin
China

Dimensions

Width
3/4"
Length
66 ft.

Details

Tape Color
White
Performance Temp.
Up to 105 Degrees C
Material
Flame Retardant Vinyl
Color
White
Standards
ASTM D1000, D3005
Tape Backing Material
Vinyl
Shape
Continuous Roll
UV Resistance
Yes
Max. Voltage
600
Adhesion Strength
20 oz./in.
Item
Electrical Tape

Description

Electrical Tape, Vinyl, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.