One-Hole Compression Lug, 8 AWG Max, 3/8 in Stud, Short Barrel, Copper, Red

  • Mfr # 24C358

  • Zoro # G4690375


product price:  $1.59
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C358
Zoro #
G4690375
UPC #
190735432044
Country of Origin
China

Dimensions

For Wire Size
8 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.61 in
Length
1.39"
Barrel Length
Short
Cable Size
8 AWG
Width
0.56"
Length (Straight Wireway)
1.39 in
Barrel Inside Diameter
0.18 in
Overall Length
1.39 in
Barrel Outside Diameter
0.27 in
Tongue Thickness
0.08 in
For Stranded Copper Wire Size - Maximum
8 AWG
Overall Width
0.61 in
Tongue Length
0.64 in
Hole Size
0.405 in
For Stranded Copper Wire Size - Minimum
8 AWG
Strip Length
9/16 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
21
Color Code
Red
Standards
UL Listed
Connector Type
Straight Barrel
Tongue Style
Standard
Peep Hole
Yes
Hole Center to End
0.28 in
Seam Style
Seamless
Barrel Style
Chamfered
Contact Finish
Tin
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Current
70 A
Termination Style
Crimp
For Wire Type
Stranded
Maximum Voltage
600 V AC
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.