Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size

  • Mfr # 10FFP75UN

  • Zoro # G4691461


product price:  $35.45
/ea

Key Features

Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
5075 psi
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10FFP75UN
Zoro #
G4691461
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Coupler Thread Size
3/4"-16
Coupler Body Size
3/8"
Overall Length
2 11/16 in
Coupling Size
3/8 in
Max. Outside Dia.
1 5/32 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Pressure
5075 psi
Connection Type
UNF
Shut Off
Flat Face
For Use With
10FFS75UN, Mfr. No. 10FFS37
Sleeve Material
Zinc Plated Steel
Series
FF
Coupler Interchange Type
HTMA
Coupler Flow Rate
6.0 gpm
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Body Material
Zinc Plated Steel
Coupler Finish
Clear Chromate
Standards
ISO 16028
Locking Mechanism
Standard Sleeve Lock
Valve Design
Tubular
Operating Temp. Range
-4 Degrees to 212 Degrees F
Parker Interchange
FEM-372-8FO
Coupler Connection Type
FSAE
Bearing Material
Stainless Steel
Hansen Interchange
10FFP75UN
Max. Working Pressure @ 70 F
5,075 psi
Includes Valve
Yes
Maximum Vacuum
27.4 in Hg
Snap-Tite Interchange
74N6-8EF
Pull Ring Material
PTFE
Finish/Coating
Clear Chromate
Max. Flow Rate
29 lpm
Fitting Type
Female UNF
Includes Bearing
Yes
Valve Type
2-Way
Includes Shut Off
Yes
Coupling Component
Plug
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Plug, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 5,075 psi, Max. Flow Rate 29 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.