Reference Electrode, Gen Purpose, Ag/Agcl (Discontinued)
- Mfr # 33Y909
- Zoro # G4691854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33Y909
Zoro #
G4691854
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
6 Months For New Electrode
Length
6 19/64 in
Diameter
15/32 in
Cable Length
39 3/8 in
Details
Item
PH Electrode
pH Range
0-14
Body Material
Glass
Special Features
Suited For Sticky Solution
Operating Temp. Range
41-194F
Reference
Ag/ClAg
Electrolyte
4M KCl Solution
Measurement Range
0-14
Connector
BNC
Tip Shape
bulb
Recommended Use
Lab Testing Of High Accuracy
Max. Pressure
1bar
Junction
Glass Ground Joint
Type
Glass pH Combination
Shelf Life
1 yr
Testing Parameter
pH
Standards
National Standard
Description
Reference Electrode,Gen Purpose,Ag/Agcl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.