This item is Discontinued.

Burndy Pipe Ground Clamp, 4AWG, 14.75In GAR3909

Pipe Ground Clamp, 4AWG, 14.75In (Discontinued)

  • Mfr # GAR3909
  • Zoro # G4693227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GAR3909
Zoro #
G4693227
UPC #
781810558836
Country of Origin
United States

Dimensions

Rod Dia.
12" Pipe
Conductor Size
4/0 AWG to 4 AWG

Details

Item
Pipe Ground Clamp
Type
COMMERCIAL
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy

Description

Pipe Ground Clamp, Number of Wires - Grounding 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.