Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oakton Thermistor Thermometer, -40 to 257F, LCD WD-35626-00

Thermistor Thermometer, -40 to 257F, LCD (Discontinued)

  • Mfr # WD-35626-00
  • Zoro # G4693306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35626-00
Zoro #
G4693306
UPC #
643765902600
Country of Origin
Singapore

Details

Item
Thermistor Thermometer
Temp. Range (F)
-40 Degrees to 257 Degrees F
Temp. Accuracy
+/-0.2 Degrees C
Display
LCD
Battery Type
(4) AA
Features
Splash Resistant Membrane Keypad
Resolution
0.1 Degrees C
Temp. Range (C)
-40 Degrees to 125 Degrees C
Calibration Certificate
NIST, FDA
Auto Power Off
Yes
Standards
ISO 17025 A2LA Accredited Calibration Laboratory

Description

Thermistor Thermometer, Temp. Range (F) -40 Degrees to 257 Degrees F, Temp. Range (C) -40 Degrees to 125 Degrees C, Temp. Accuracy +/-0.2 Degrees C, Display LCD, Resolution 0.1 Degrees C, Features Splash Resistant Membrane Keypad, Auto Power Off Yes, Battery Type (4) AA, Standards ISO 17025 A2LA Accredited Calibration Laboratory, NIST, FDA Calibration Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.