This item is Discontinued.

Zoro Select Voltage Converter, 200, 50/60 Hz 18C919

Voltage Converter, 200, 50/60 Hz (Discontinued)

  • Mfr # 18C919
  • Zoro # G4693376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C919
Zoro #
G4693376
UPC #
-
Country of Origin
China

Dimensions

Height
3.5 in
Width
3.5 in
Depth
5.5 in

Details

Item
Voltage Converter
VA Rating
200
Frequency
50/60 Hz
Phase
1
Hz
50/60
Standards
CE

Description

Voltage Converter, VA Rating 200, 50/60 Hz, Phase 1, Height 3.5 in, Depth 5.5 in, Width 3.5 in, Standards CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.