CAD Drawings

Download CAD Files

One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Black

  • Mfr # YA26LBOX

  • Zoro # G4695381

CAD Available

product price:  $8.95
/ea

Key Features

CAD Drawing
For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA26LBOX
Zoro #
G4695381
UPC #
781810555422
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Tongue Width
0.83 in
Cable Size
2/0 AWG
Barrel Length
Short
Width
0.83"
Length
2.19"
Overall Width
0.83 in
Overall Length
2.19 in
Length (Straight Wireway)
2.19 in
Tongue Length
0.83 in
Hole Size
0.4 in
Tongue Thickness
0.12 in
For Stranded Copper Wire Size - Minimum
2/0 AWG
For Stranded Copper Wire Size - Maximum
2/0 AWG
Strip Length
1 in
Barrel Outside Diameter
0.56 in
Dimension - Bolt Size fraction
44993
Dimension - Hole Size fraction
2023-03-08
Dimension - Outside Diameter inch
0.56 in
Dimension - Strip Length inch
1 in
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Hole Size inch
0.40 in
Dimension - N inch
0.41 in
Conductor - Copper Str Size Range
2/0 AWG
Conductor Size
2/0 AWG
Dimension - Length Overall inch
2.19 in
Dimension - Hole Size mm
10 mm
Dimension - L Length Overall mm
56 mm
Dimension - B Length inch
0.94 in
Conductor - Copper Str Size
2/0 AWG
Dimension - Z inch
0.42 in
Dimension - Stud Size inch
44993
Dimension - Stud Size fraction
44993
Dimension - Pad Width inch
0.83 in
Dimension - B Length fraction
15/16 in
Conductor - Copper Str Navy Size
125 (61) Navy
Dimension - Bolt Size inch
0.38
Dimension - D inch
0.83 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
13
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Standard Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to End
0.41 in
Peep Hole
Yes
Application
For Code Conductor
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered, Skived
RoHS Compliant
Yes
Maximum Voltage
35 kV AC
Termination Style
Crimp
Contact Finish
Tin
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Plated
Y
Physical Attribute - Tongue Angle
Straight
Rating - KVA
35 kV
Feature - Barrel Style
ChamferedSkived
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
Industry Standard(s)
UL 486A-486B
Conductor Type
CODE
Physical Attribute - Tongue Type
Standard
Certification - CSA Approved
Yes
Conductor - Material
Copper
Voltage - Maximum
35000
Plating Type
Tin - Electro Plated
Voltage Rating
35 kV
UL Listed
Yes
Feature - Barrel Type
Standard
Type
Standard Barrel, Tin Plated
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
1
Die Index
13
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 13, Tongue Angle Straight, Tongue Width 0.83 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.