Insulated Multitap Connector, 2.64 In. L

  • Mfr # BIBD2502

  • Zoro # G4695451


product price:  $40.99
/ea

Key Features

Connector Type
Double-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIBD2502
Zoro #
G4695451
UPC #
781810555040
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.13 in
Min. Conductor Size
10 AWG
Stud Size
5/16 in
Max. Conductor Size
250 kcmil
Length
2.64 in
Length (Straight Wireway)
2.64 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Overall Length
2.03 in
For Stranded Copper Wire Size - Minimum
10 AWG
Overall Width
2.64 in
Conductor Size
10 AWG-250 KCMIL
Dimension - Height inch
2.13 in
Dimension - Width fraction
2-16/25 in
Dimension - L Length Overall mm
52 mm
Dimension - Width inch
2.64 in
Conductor - AL Str Size Range
8 AWG-250 kcmil
Dimension - Length Overall inch
2.03 in
Dimension - Height fraction
2.125 in
Dimension - Width mm
67 mm
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Conductor - Copper Str Size Range
10 AWG-250 kcmil

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Aluminum
Material
Aluminum
Special Features
Insulated
Compatible with Product Type
Code Conductor
Current
255 A
RoHS Compliant
Yes
Tap Shape
T
Maximum Voltage
600 V
Type
BIBD, Multi-Port
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Physical Attribute - Screw Type
Allen
Standards - Industry Standards Met
UL468A-468B
Plating Type
Unplated
Conductor Type
AL C Str-SizeCU C Str-Size
Voltage - Maximum
600 V
Insulation
Y
Plated
N
Rating - Minimum Voltage
600
Temperature Rating
194
Physical Attribute - Number of Screws
2
Hex Key
45062
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Insulation Type
Plastisol
Certification - UL Listed Direct Burial
No
Material - Hardware
Aluminum
Trade Name
UNITAPâ„¢
Certification - CSA Approved
Yes

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.