Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nfpa Electrical Code Book, National Electrical Code 2011, English, Loose Leaf, Publisher: NFPA 9780877659150

Electrical Code Book, National Electrical Code 2011, English, Loose Leaf, Publisher: NFPA (Discontinued)

  • Mfr # 9780877659150
  • Zoro # G4695941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9780877659150
Zoro #
G4695941
UPC #
-
Country of Origin
United States

Dimensions

Width
8-1/2"
Depth
11"
Height
11-45/64"

Details

Language
English
Item
Code Book
Book Type
Electrical
Book Format
Loose Leaf
Book Title
National Electrical Code 2011
Publisher
NFPA
Publication Date
9/24/10
ISBN-10
087765915X
Number of Pages
864
Includes
Safe, efficient, code-compliant electrical installations are made simple with the latest publication of this widely popular resource. Like its highly successful previous editions, the National Electrical Code(R) 2011 LOOSE LEAF combines solid, thorough, research-based content with the tools you need to build an in-depth understanding of the most important topics. It provides the full text of the updated Code regulations alongside expert commentary from code specialists, offering code rationale, clarifications for new and updated rules, and practical, real-world advice on how to apply the code. And in a loose-leaf format, it's easy to customize your experience with the Code by adding job- and situation- specific materials. New to the 2011 edition are articles including first-time Article 399 on October, Overhead Conductors with over 600 volts, first-time Article 694 on Small Wind Electric Systems, first-time Article 840 on Premises Powered Broadband Communications Systems, and more
ISBN-13
978-0877659150
Book Description
This Version Combines Solid, Thorough, Research-Based Content with the Tools you Need to Build an in-Depth Understanding of the Most Important Topics

Description

Code Book, National Electrical Code 2011, Loose Leaf, Publisher NFPA, Publication Date 9/24/10, ISBN-10 087765915X, ISBN-13 978-0877659150, Language English, Number of Pages 864

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.