Two-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Copper, Yellow

  • Mfr # 24C411

  • Zoro # G4697271


product price:  $9.55
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C411
Zoro #
G4697271
UPC #
190735432563
Country of Origin
China

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.13 in
Width
1.13"
Length
4.95"
Barrel Length
Long
Cable Size
250 kcmil
Length (Straight Wireway)
4.95 in
Tongue Length
3 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
250 kcmil
Overall Length
4.95 in
Barrel Inside Diameter
0.63 in
Strip Length
1 11/16 in
Barrel Outside Diameter
0.77 in
Hole Size
0.53 in
Overall Width
1.13 in
Tongue Thickness
0.14 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL Listed
Connector Type
Straight Barrel
Peep Hole
No
Hole Center to Center
1.75 in
Tongue Style
Standard
Hole Center to End
0.5 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Maximum Voltage
600 V AC
For Wire Type
Stranded
Barrel Style
Chamfered
Contact Finish
Tin
RoHS Compliant
Yes
Termination Style
Crimp
Current
405 A
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
Seam Style
Seamless
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.