This item is Discontinued.

Oakton DO2 METER H2O PROOF W/CABLE 10 F WD-35641-00

DO2 METER H2O PROOF W/CABLE 10 F (Discontinued)

  • Mfr # WD-35641-00
  • Zoro # G4697734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-35641-00
Zoro #
G4697734
UPC #
-
Country of Origin
Singapore

Details

Item
Waterproof DO 300 Meter
Range
0 to 20 (DO)
Waterproof
Yes
Dissolved Oxygen Range
0.00 to 20.00 mg/L
Automatic Temperature Compensation
Yes
Calibration
1 Point
Operating Temp. Range (F)
32 to 122 Degrees
Display
LCD
Temp. Accuracy
+/-0.5 Degrees F
Dissolved Oxygen Range Accuracy
+/-1.5% F.S.
Temp. Resolution
0.1 Degrees F
Includes
Meter, DO Probe with 10 ft Cable, Replacement Membrane Cap, Electrolyte Solution, (4) AAA Batteries, Instructions
Displayed Temperature Range
0 to 50 Degrees C

Description

Waterproof DO 300 Meter, Dissolved Oxygen Range 0.00 to 20.00 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Display LCD, Calibration 1 Point, Includes Meter, DO Probe with 10 ft Cable, Replacement Membrane Cap, Electrolyte Solution, (4) AAA Batteries, Instructions, Range 0 to 20 (DO)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.