Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Lion Controls Sensor, 0.625 In Bore C-Faced, 1024 PPR ZRJ1024Z

Sensor, 0.625 In Bore C-Faced, 1024 PPR (Discontinued)

  • Mfr # ZRJ1024Z
  • Zoro # G4698775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRJ1024Z
Zoro #
G4698775
UPC #
-
Country of Origin
Unknown

Dimensions

Width (In.)
6.5
Height (In.)
6.5
Depth (In.)
2.6

Details

Item
Sensor
Description/Special Features
0.625 in Bore C-Faced with 10 Pin Con, 1024 PPR, Encoder, Pulse Generator, Motor Drive Control, Quadrature Output
Mounting Type
NEMA 56C
Standards
UL & CE
Operating Temp. Range (F)
0 to 212
Type
Encoder
Input Voltage
4.75 to 28V DC
Operating Temp. Range (C)
0 to 100
Speed
6000 rpm
Operation Description
Motor Mount Encoder

Description

Sensor, Standards UL & CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.