Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu-Set Electronic Combination Lock Box 7050-3

Electronic Combination Lock Box (Discontinued)

  • Mfr # 7050-3
  • Zoro # G4698827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050-3
Zoro #
G4698827
UPC #
715590705036
Country of Origin
China

Dimensions

Height
3-2/3"
Width
4-1/8"
Depth
9-1/4"

Details

Item
Lock Box
Material
Zinc Alloy
Color
Black
Mounting Type
Surface

Description

Lock Box, Surface Mounting Type, Height 3 2/3 in, Width 4 1/8 in, Depth 9 1/4 in, Zinc Alloy, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.