T-Force PowerJet Degreaser MUO, 18 oz, Aerosol Spray Can, Solvent Based, Ready To Use, K1

  • Mfr # 03915

  • Zoro # G4699712


product price:  $31.19
/ea

Key Features

Size
18 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03915
Zoro #
G4699712
UPC #
078254039152
Country of Origin
United States

Dimensions

Size
18 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
18 oz
Cleaner Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Primary Chemical
None
Sub-Category
Degreaser
Dielectric Strength
39,000V
Degreaser Container Type
Aerosol Can
Includes Chemical
None
Degreaser Solvent Type
Solvent
Item
Cleaner/Degreaser
Degreaser NSF Rating
Not Rated
Degreaser Item
Degreaser
Flash Point
None
Form
Liquid
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Application
Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators and Compressors
Standards
NSF Rated, SNAP Approved
VOC Content
82%
Container Type
Aerosol Spray Can
Application
Equipment/Machinery
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
No
Properties
Nonflammable
Butyl Free
No
Product Series
T-Force(R)
NSF Rating
K1
Biodegradable
No
Base Formula
Solvent Based
Plastic Safe
No
Series
T-Force PowerJet Degreaser MUO

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 82 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 29,010V, Application Equipment/Machinery, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.