One-Hole Compression Lug, 4 AWG Max, 5/16 in Stud, Short Barrel, Copper, Gray

  • Mfr # 24C351

  • Zoro # G4699913

CAD Available

product price:  $1.79
/ea

Key Features

CAD Drawing
Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.61"
Material
Copper
Length
1.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24C351
Zoro #
G4699913
UPC #
190735431979
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.61"
Length
1.41"
Barrel Length
Short
Length (Straight Wireway)
1.41 in
For Stud Size
5/16 in
Barrel Inside Diameter
0.27 in
For Wire Size
4 AWG
Barrel Outside Diameter
0.37 in
Overall Width
0.61 in
Hole Size
0.335 in
Strip Length
9/16 in
Tongue Length
0.66 in
Overall Length
1.41 in
Barrel Size
Short
For Stranded Copper Wire Size - Minimum
4 AWG
Tongue Thickness
0.07 in
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Width
0.61 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Standards
CSA Certified, UL Listed
Item
One-Hole Compression Lug
Peep Hole
Yes
Tongue Style
Standard
Die Code
29
Hole Center to End
0.31 in
Maximum Voltage
600 V AC
Maximum Operating Temperature
300 Degrees F
Inspection Hole
Yes
Tongue Angle
Straight
Contact Finish
Tin
For Wire Type
Stranded
RoHS Compliant
Yes
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Current
125 A
For Conductor Material
Copper
Barrel Style
Chamfered
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.61 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.