This item is Discontinued.

Burndy Two Hole Lug Compress Conct, 750 kcmil YA39L2NT38

Two Hole Lug Compress Conct, 750 kcmil (Discontinued)

  • Mfr # YA39L2NT38
  • Zoro # G4700412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA39L2NT38
Zoro #
G4700412
UPC #
781810559888
Country of Origin
United States

Dimensions

Cable Size
750 kcmil
Width
1.63"
Length
4.34"
Barrel Length
Standard
Stud Size
3/8"
Length (Straight Wireway)
4.34 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Black
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Tongue Style
Standard
Peep Hole
Yes
Hole Center to End
0.500 in
Die Code
24
Item
Two-Hole Lug Compression Connector
Standards
UL Listed, CSA Certified
Hole Center to Center
1.000"
Plate Material
Electro Tin

Description

Two-Hole Lug Compression Connector, Color Code Black, Die Code 24, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.