One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Long Barrel, Copper, Purple

  • Mfr # YA28TC38

  • Zoro # G4701146

CAD Available

product price:  $16.99
/ea

Key Features

CAD Drawing
For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA28TC38
Zoro #
G4701146
UPC #
781810555767
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
1.02 in
Width
1.02"
Length
2.98"
Barrel Length
Long
Cable Size
4/0 AWG
Overall Width
1.02 in
Overall Length
2.98 in
Length (Straight Wireway)
2.98 in
Hole Size
0.4 in
Tongue Thickness
0.14 in
Tongue Length
0.83 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Barrel Outside Diameter
0.69 in
Strip Length
1 11/16 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Dimension - Bolt Size fraction
44993
Dimension - Bolt Size inch
0.38
Conductor - Copper Str Size
4/0 AWG
Dimension - Z inch
0.42 in
Dimension - N inch
0.41 in
Dimension - B Length fraction
1-5/8 in
Dimension - Strip Length inch
42380
Dimension - Length Overall inch
2.98 in
Dimension - B Length inch
1.62 in
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Hole Size inch
0.40 in
Dimension - Outside Diameter inch
0.69 in
Dimension - Pad Width inch
1.02 in
Conductor Size
4/0 AWG
Conductor - Copper Str Navy Size
200 (61) Navy
Dimension - Stud Size inch
44993
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Hole Size fraction
2023-03-08
Dimension - L Length Overall mm
76 mm
Dimension - Stud Size fraction
2023-03-08
Dimension - Hole Size mm
10 mm

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
15
Color Code
Purple
Standards
CSA Certified, UL 486A-486B, UL Listed
Plate Material
Electro Tin
Hole Center to End
0.41 in
Connector Type
Long Barrel
Peep Hole
No
Tongue Style
Standard
Application
For Code Conductor
Termination Style
Crimp
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Barrel Style
Chamfered
RoHS Compliant
Yes
Special Features
Non-Insulated Construction
Voltage - Maximum
35000
Trade Name
HYLUGâ„¢
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
1
Conductor - Material
Copper
Die Index
15
Physical Attribute - Tongue Type
Standard
Conductor Type
CODE
UL Listed
Yes
Plated
Y
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
Feature - Barrel Type
Long
Finish Type
Tin-Plated
Type
Long Barrel, Tin Plated
Plating Type
Tin - Electro Plated
Rating - Minimum Voltage
600
Industry Standard(s)
UL467
Voltage Rating
35 kV
Rating - KVA
35 kV
Number of Holes
1
CAD Available
Yes

Description

Compression Lug, Barrel Size Long, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.