Battery, 12V, ABS/Steel/Copper/Lithium
Mfr # 1261
Zoro # G4701825
product price:Â $77.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Batteries and Chargers
Size
6 29/32 in L x 7 9/32 in H x 3 11/64 in D
For Use With
Lincoln Grease Gun Series 1260
Material
ABS/Steel/Copper/Lithium
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1261
Zoro #
G4701825
UPC #
095992104126
Country of Origin
China
Dimensions
Size
6 29/32 in L x 7 9/32 in H x 3 11/64 in D
Overall Width
7 in
Overall Height
7 1/4 in
Overall Depth
3 1/4 in
Details
Sub-Category
Batteries and Chargers
Item
Grease Gun Battery
For Use With
Lincoln Grease Gun Series 1260
Material
ABS/Steel/Copper/Lithium
Voltage
12V
Features
Charge Level Maintained Over Extended Periods, Compact and Light Weight, Easy Slide On Attachment, Software Controlled
Compatible with Manufacturer Model Number
1260
Compatible with Series
PowerLuber 1260
Battery Capacity
1.5 Ah
Battery Voltage
12 V
Battery Chemistry
Li-Ion
Compatible Manufacturer Part Number
1260
Compatible Manufacturer Model Number
1260
Compatible with Manufacturer Model No.
1260
Compatible with Mfr. Model No.
1260
For Use with Mfr Model Number
1260
For Use With Mfr. Model Number
1260
Compatible Pump Manufacturer Part Number
1260
Compatible Mfr. Model Number
1260
Description
Battery, For Use With Lincoln Grease Gun Series 1260, Size 6-29/32 In.L x 7-9/32 In.H x 3-11/64 In.D, Material ABS, Steel, Copper, Lithium, Voltage 12V, Features Compact and Light Weight, Charge Level Maintained Over Extended Periods, Software Controlled, Easy Slide On Attachment
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.