One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Standard Barrel, Copper, Purple

  • Mfr # YA28LBOX

  • Zoro # G4702792

CAD Available

product price:  $13.45
/ea

Key Features

CAD Drawing
For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YA28LBOX
Zoro #
G4702792
UPC #
781810555484
Country of Origin
United States

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.02 in
Cable Size
4/0 AWG
Width
1.02"
Barrel Length
Short
Length
2.46"
Overall Width
1.02 in
Overall Length
2.46 in
Length (Straight Wireway)
2.46 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Barrel Outside Diameter
0.69 in
Strip Length
1 1/8 in
Tongue Length
1.08 in
Tongue Thickness
0.14 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Dimension - Bolt Size fraction
1 to 2
Conductor Size
4/0 AWG
Dimension - Length Overall inch
2.46 in
Conductor - Copper Str Size
4/0 AWG
Dimension - Hole Size mm
13 mm
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Stud Size fraction
1 to 2
Dimension - Bolt Size inch
0.5
Dimension - Z inch
0.55 in
Dimension - B Length fraction
7/8 in
Dimension - N inch
0.53 in
Conductor - Copper Str Size Range
4/0 AWG
Dimension - Stud Size inch
1 to 2
Dimension - Hole Size fraction
1 to 2
Dimension - Outside Diameter inch
0.69 in
Conductor - Copper Str Navy Size
200 (61) Navy
Dimension - Hole Size inch
0.53 in
Dimension - Strip Length inch
39448
Dimension - L Length Overall mm
62 mm
Dimension - Pad Width inch
1.02 in
Dimension - Thread Size
1 to 2
Dimension - B Length inch
0.88 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
15
Color Code
Purple
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.53 in
Plate Material
Electro Tin
Peep Hole
Yes
Connector Type
Standard Barrel
Tongue Style
Standard
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Special Features
Barrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
Barrel Style
Chamfered, Skived
For Wire Type
Stranded
Termination Style
Crimp
Maximum Voltage
35 kV AC
Contact Finish
Tin
RoHS Compliant
Yes
Type
Standard Barrel, Tin Plated
Plated
Y
UL Listed
Yes
Conductor - Material
Copper
Conductor Type
CODE
Industry Standard(s)
UL 486A-486B
Feature - Barrel Style
ChamferedSkived
Finish Type
Tin-Plated
Physical Attribute - Number of Holes
1
Plating Type
Tin
Physical Attribute - Tongue Angle
Straight
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Physical Attribute - Tongue Type
Standard
Rating - Minimum Voltage
600
Die Index
15
Trade Name
HYLUGâ„¢
Voltage Rating
35 kV
Feature - Barrel Type
Standard
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Purple, Die Code 15, Tongue Angle Straight, Tongue Width 1.02 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.